{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Locking type | Barrel sleeve for cylinder lock | |
for workstations and storage solutions from build year | Mid-2000 | |
Material of sleeve | Brass | |
Locking tongue width | 15.5 mm | |
Locking tongue length | 39 mm | |
Shape of locking tongue | straight | |
Locking lever travel | 90 degrees | |
The lock barrel can be fitted directly | yes | |
Recess for locking cylinder shape | yes | |
Lock barrels can be changed | yes | |
HO locking system barrels can be fitted | yes | |
Supplied without lock barrel | yes | |
Type of product | Barrel sleeve |
Article number | 914203 | |
EAN / GTIN | 2050000977626 | |
Manufacturer number | 501235 637790 0001 |