Barrel sleeve 225-010-9 without lock barrel

Article no.: 914202
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type Barrel sleeve for cylinder lock
for workstations and storage solutions from build year Mid-2000
Material of sleeve Brass
suitable for HOLEX workbenches No. 934100 – 934170
Pin ⌀ 8 mm
Locking lever travel 180 degrees
Fastening materials supplied yes
The lock barrel can be fitted directly yes
Recess for locking cylinder shape yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Barrel sleeve

Identification numbers & Classifications

Article number 914202
EAN / GTIN 2050000977619
Manufacturer number 501239 637790 0001

Description

Version:

Locking arm with pin ⌀ 8 mm, handle locking rotation 180°.

Suitable for:

HOLEX workbenches No. 934100934170 from build year mid-2000.
HOLEX workbenches No. 929500929570 from build year mid-2019.

Supplied with:

Barrel sleeve complete with locking tongue, including fastening clip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart