{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 92 mm | |
Width | 159 mm | |
Depth | 239 mm | |
Drawer type | 250-2 | |
Type of product | Drawer |
Article number | 913632 250-2 |