This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Anaconda WB chain clamp for pipes, Capacity for pipes up to: 1/8-6in

Article no.: 868650 1/8-6

Select article variation and quantity

Capacity for pipes up to (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity for pipes from − to 1/8-6 inch
Jaw capacity 6 mm - 150 mm
Working area 648 cm2
Weight 21 kg
Type of product Pipe vice

Identification numbers & Classifications

Article number 868650 1/8-6
EAN / GTIN 95691362735

Description

Version:

Sturdy chain clamp for pipes for attaching to a workbench. For easy secure clamping of pipes using special serrated Vee-shaped clamping jaws and a sturdy clamping chain with a quick-release fastener.
  • Sturdy distortion-free cast design of the baseplate, with integral chain clamp vice, pipe support and bending machine.
  • Specially serrated and hardened double vice jaws, easily exchanged, Vee-shaped for secure clamping of pipes.
  • Clamping chain with sturdy chain links, easily clamped with quick-release fastener and trapezoidal thread spindle.
  • For attachment to a workbench − please ensure compliance with the workbench load capacity.

Application:

Secure clamping of pipes and solid materials, 1/8 inch − 6 inches (10 − 165 mm).

Note:

Adjustable material stand can be found under No. 919904 and workbenches from No. 921001.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart