{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 50×25 mm | |
Jaw capacity | 300 mm | |
Throat | 200 mm | |
Weight | 10.5 kg | |
Type of product | Clamp |
Article number | 861400 300 | |
EAN / GTIN | 4008158007700 | |
Manufacturer number | STBS30 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Extra-heavy all-steel high-performance clamp with special jaw anvil 300 mm
on request
In stock
9 pieces in stock
US $ 495.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
310 pieces in stock
US $ 55.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 200 | 120 |
Weight | 10.5 | |
Cross section of the slide rail | 50×25 | 25.5×12 |
Jaw capacity | 300 | 300 |
Type of product | Clamp | Clamp |