{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 100 mm | |
Cross section of the slide rail | 15×5 mm | |
Throat | 50 mm | |
Type of product | Clamp |
Article number | 860000 100 | |
EAN / GTIN | 4008158008240 | |
Manufacturer number | TG10 |
This article |
Recommendations |
|
---|---|---|
Malleable cast iron screw clamp, Jaw capacity: 100mm
on request
In stock
Available in 3-4 working days
117 pieces in stock
117 pieces available in 3-4 working days
US $ 16.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
497 pieces in stock
497 pieces available in 3-4 working days
US $ 12.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 50 mm | 50 mm |
Cross section of the slide rail | 15×5 mm | 15×5 mm |
Jaw capacity | 100 mm | 100 mm |
Type of product | Clamp | Clamp |