Multi-function tool

Article no.: 846075
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
Blade length 55 mm
Number of functions 7
Weight 360 g
Material of twist handle Stainless steel handle with soft material components
Type of product Tool Multifunction

Identification numbers & Classifications

Article number 846075
EAN / GTIN 4010220031483
Manufacturer number DBST

Description

Version:

Handy multi-function tool with the most popular functions: Scissors, knife, saw, file, and various screwdrivers. All tools of stainless steel, non-slip handles with soft inlays. Including belt pocket.

Function:

  1. Scissors
  2. Blade
  3. Saw
  4. File
  5. Cross-head screwdriver
  6. Small screwdriver
  7. Large screwdriver

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart