General-purpose knife with 2-component handle with 1 Razar Black blade, 25 mm

Article no.: 845121
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 25 mm
Blade thickness 0.7 mm
Number of snap-off points 7
Type of product Cutter knives

Identification numbers & Classifications

Article number 845121
EAN / GTIN 4975364111937
Manufacturer number DC661W

Description

Version:

Handy 2-component handle with comfortable elastomer coating. Blade extends and retracts in a precise metal guide. Quality blades, extremely sharp with a long working life. With 1 snap-off blade, with 7 sections.
Absolutely secure blade fixing, with a knurled clamping screw.

Spare part:

For spare blades see No. 845125 size 10.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart