Snap-off “experience” blades set, 10 pieces, 22 mm 10

Article no.: 845110 10
Set price 10 Piece (0.71 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
539 pieces in stock

Select article variation and quantity

number Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade length 100 mm
    Blade width 22 mm
    Blade thickness 0.65 mm
    Number of snap-off points 8
    Number of blades 10
    Type of product Blade

    Identification numbers & Classifications

    Article number 845110 10
    EAN / GTIN 2050001962515
    Manufacturer number AB 9(2015.0700)

    Description

    Version:

    The universal blade ‑ Lutz® experience, the solution for all cutting work.

    Suitable for:

    General-purpose knife No. 845100.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart