General-purpose knife with automatic feed magazine and 3 blades 18 mm

Article no.: 845035
plus VAT at the current rate Prices plus delivery costs
on request
In stock
83 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 170 mm
Number of blades 3
Number of snap-off points 8
Type of product Cutter knives

Identification numbers & Classifications

Article number 845035
EAN / GTIN 4975364018441
Manufacturer number LCM500

Description

Version:

Robust, non-slip elastomer handle for ergonomically optimised working with anti-slip control. Blade extends and retracts in precise metal guide, stops automatically. With 3 snap-off blades with 8 segments, 18 mm wide.

Advantage:

Extremely quick and safe working, due to automatic reload magazine for up to 6 blades.

Spare part:

Spare blades see No. 845010 size 10; 845012 size 10; 845015 size 10; 845016 size 10; 845018 size 50; 845019 size 50.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart