Snap-off “multisharp” blades set, 10 pieces, 18 mm, number: 10

Article no.: 845021 10
Set price 10 Piece (0.61 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,983 pieces in stock 1,983 pieces available in 3-4 working days

Select article variation and quantity

number Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Number of blades 10
Type of product Blade

Identification & Classification

Article number 845021 10
EAN / GTIN 2050001962492
Manufacturer number 2057.0500/AB 22
Manufacturer LUTZ GmbH & Co. KG, Piepersberg 20, 42653 SOLINGEN, Germany, www.lutz-blades.com

Description

Version:

The black blade ‑ Lutz® multisharp, premium hardened blades with ultra-sharp ground edges.

Extra-fine and ultra-sharp ground blade.

Suitable for:

Universal trimming knives No. 845000845020 and 845025845080.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart