{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 73 mm | |
Blade width | 9 mm | |
Blade thickness | 0.4 mm | |
Number of snap-off points | 7 | |
Type of product | Blade |
Article number | 844918 | |
EAN / GTIN | 4975364111944 |