SECUNORM 525 safety knife with 1 blade, Type: 1

Article no.: 842079 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
303 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 143 mm
Number of blades 1
Type of product Safety knife

Identification numbers & Classifications

Article number 842079 1
EAN / GTIN 4002632801785
Manufacturer number 5250041002

Description

Version:

Safety knife with 18 mm depth of cut and automatic blade retraction. Ergonomic handle made from aluminium, including large soft-grip on the slide. Safe and easy blade change (replacement blade No. 842085 size 10 or ceramic blade No. 842057 size 2C). Left-handed users just switch over the high-quality blade in the handle. Blade for 2 times use.

Application:

Ideal for all cut materials in general use, such as 3-layer cardboard, film, sacking, roll goods, foam, expanded polystyrene, PVC, etc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart