{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 109.5 mm | |
Blade width | 17.7 mm | |
Blade thickness | 0.5 mm | |
Number of snap-off points | 0 | |
Number of blades | 10 | |
Ground | Wave profile, 2 sides | |
Blade facets | 2-way | |
Type of product | Blade |
Article number | 842073 10 | |
EAN / GTIN | 4002632801617 | |
Manufacturer number | 37960 |