Universal deburrer, 2-component handle with telescopic shank and 2 blades (N1, N2)

Article no.: 839140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,244 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 155 mm - 225 mm
Type of product Deburrers

Identification numbers & Classifications

Article number 839140
EAN / GTIN 7290005395291
Manufacturer number NG3002

Description

Version:

Handle with rotating, exchangeable blades. Very easy to use, the blade adapts itself automatically to the contours of the workpiece.

Application:

For efficient deburring of different materials / contours.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart