SCRAPEX CLEANY scraper with 1 blade

Article no.: 837741
plus VAT at the current rate Prices plus delivery costs
on request
In stock
458 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 39 mm
overall length 106 mm
Type of product Scrapers

Identification numbers & Classifications

Article number 837741
EAN / GTIN 4002632803574
Manufacturer number 54400

Description

Version:

Ergonomic scraper with rounded end to the handle, for right-hand and left-hand users. Easy-change blade, no tools required (replacement blades No. 837745 / 837746).
Secure transport and storage, thanks to the retractable blade.

Application:

For removing residues, e.g. of labels, from smooth surfaces.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart