Ceramic scraper with exchangeable blade

Article no.: 836465
plus VAT at the current rate Prices plus delivery costs
on request
In stock
444 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
Type of product Scrapers

Identification numbers & Classifications

Article number 836465
EAN / GTIN 7290003240210
Manufacturer number CR2300

Description

Version:

Plastic handle with 1 exchangeable ceramic blade for highly curved contours and narrow ribs.

Application:

For deburring almost any type of plastic and other soft materials. Application angle 60 - 80°, do not apply too much pressure.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart