Universal toolholder with 3-jaw chuck

Article no.: 836435
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
602 pieces in stock 602 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range ⌀ 0.5 mm - 8 mm
Weight 165 g
Type of product Holder

Identification numbers & Classifications

Article number 836435
EAN / GTIN 7290003243815
Manufacturer number PV1000

Description

Version:

Universal toolholder with 3-jaw chuck. Robust, hardened clamping jaws (58 HRC). Comfortable to use and transmits high torques via the aluminium handle with non-slip plastic covering.

Advantage:

3-jaw chuck accepts various geometries (such as hexagonal tools / round tools).

Application:

Quick and secure clamping of a wide variety of tools such as countersinks, scrapers, key files etc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart