{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 500 mm | |
Width | 280 mm | |
Height | 95 mm | |
Max. number of cutting heads that can be inserted | 9 | |
Type of product | Tool transport system |
Article number | 820620 C2 | |
EAN / GTIN | 4044942048184 | |
Manufacturer number | 479803 |