{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 30 mm | |
Cutter wheel width | 6.25 mm | |
Cutter wheel bore | 4.85 mm | |
for pipe outer ⌀ | 6 mm - 76 mm | |
Number of guide rollers | 4 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 819625 | |
EAN / GTIN | 4045197721471 | |
Manufacturer number | 819625 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Plastic pipe cutter
on request
In stock
55 pieces in stock
US $ 105.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
464 pieces in stock
US $ 68.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
US $ 114.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of guide rollers | 4 | 4 | 4 |
Number of cutter wheels | 1 | 1 | 1 |
Cutter wheel bore | 4.85 | 4.85 | 4.85 |
Cutter wheel width | 6.25 | 6.2 | 6.2 |
Cutter wheel ⌀ | 30 | 19 | 19 |
for pipe outer ⌀ | 6 ;76 | 3 ;35 | 6 ;76 |
Type of product | Pipe cutters | Pipe cutters | Pipe cutters |