Pipe cutter stainless steel (VA) / copper

Article no.: 819475
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 22 mm
Cutter wheel width 8 mm
Cutter wheel bore 8 mm
for pipe outer ⌀ 6 mm - 65 mm
Type of product Pipe cutters

Identification numbers & Classifications

Article number 819475
EAN / GTIN 095691318039
Manufacturer number 31803

Description

Version:

Sturdy design for the heaviest duties and precise cutting using 6 or 12 guide rollers. Extremely quick and low-force operation due to ball-bearing guide rollers and cutting wheel. With spare cutter wheel.

Application:

Specially for cutting stainless steel, and galvanised carbon steel pipes (up to 3 mm wall thickness), but also aluminium and copper pipes.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart