{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 20 mm | |
Cutter wheel width | 5 mm | |
Cutter wheel bore | 5 mm | |
for pipe outer ⌀ | 3 mm - 16 mm | |
Number of guide rollers | 2 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 819320 | |
EAN / GTIN | 4045197595621 | |
Manufacturer number | 819320 |
This article |
Recommendations |
||
---|---|---|---|
Miniature pipe cutter
on request
In stock
Available in 3-4 working days
682 pieces in stock
682 pieces available in 3-4 working days
US $ 25.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
401 pieces in stock
401 pieces available in 3-4 working days
US $ 47.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
233 pieces in stock
233 pieces available in 3-4 working days
US $ 40.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutter wheel bore | 5 mm | 5 mm | 5 mm |
Cutter wheel width | 5 mm | 5 mm | 5 mm |
Cutter wheel ⌀ | 20 mm | 20 mm | 20 mm |
for pipe outer ⌀ | 3 mm - 16 mm | 3 mm - 35 mm | 3 mm - 30 mm |
Type of product | Pipe cutters | Pipe cutters | Pipe cutters |