Compact pipe cutter 35 mm

Article no.: 818505 35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

for ⌀ to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 19 mm
Cutter wheel width 5 mm
Cutter wheel bore 5 mm
for pipe outer ⌀ 3 mm - 35 mm
Number of guide rollers 4
Number of cutter wheels 1
suitable for pipe material Aluminium; Copper; Steel
with ratchet function no
Type of product Pipe cutters

Identification numbers & Classifications

Article number 818505 35
EAN / GTIN 4018754329380
Manufacturer number 60031000

Description

Version:

Body of die-cast magnesium, with a spare wheel in the twist head. Twist head made of die-cast zinc. Cutter wheel can be changed without using tools. For optimally holding the pipe during cutting with 4 guide rollers.

Application:

For cutting aluminium, copper and thin-walled steel pipes.

Spare part:

For suitable spare cutter wheel see No. 818605 size 1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart