{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 20 mm | |
Cutter wheel width | 5 mm | |
Cutter wheel bore | 5 mm | |
for pipe outer ⌀ | 3 mm - 35 mm | |
Type of product | Pipe cutters |
Article number | 818305 | |
EAN / GTIN | 4045197721464 | |
Manufacturer number | 818305 |