{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 14 mm | |
Cutter wheel width | 19 mm | |
Cutter wheel bore | 9 mm | |
for pipe outer ⌀ | 1/8 − 1.1/4 inch | |
Number of guide rollers | 0 | |
Number of cutter wheels | 3 | |
Type of product | Pipe cutters |
Article number | 815100 1.1/4 | |
Manufacturer number | 60121001 |