{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Pipe cutter RAPID 14000+2 | |
Cutter wheel ⌀ | 25 mm | |
Cutter wheel width | 14 mm | |
Cutter wheel bore | 7.6 mm | |
for pipe outer ⌀ | 1/8 − 1.1/4 inch | |
Number of guide rollers | 2 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 815001 1.1/4 | |
EAN / GTIN | 4018754329700 | |
Manufacturer number | 60030000 |
This article |
Recommendations |
|
---|---|---|
Pipe cutter with 1 cutter wheel for steel pipes, for pipes up to: 1.1/4in
on request
In stock
6 pieces in stock
US $ 236.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 179.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of guide rollers | 2 | 2 |
Number of cutter wheels | 1 | 1 |
Cutter wheel bore | 7.6 mm | 7.6 mm |
Cutter wheel width | 14 mm | 14 mm |
Cutter wheel ⌀ | 25 mm | 25 mm |
for pipe outer ⌀ | 1/8 − 1.1/4 inch | 1/8 − 1.1/4 inch |
Type of product | Pipe cutters | Pipe cutters |