Adjustable spanner with coated handle, overall length: 100mm

Article no.: 813961 100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1,319 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
maximum width across flats 13 mm
overall length 4 inch
Jaw position 22 degrees
non-sparking no
Scaling yes
Grips yes
Type of product Adjustable spanners

Identification numbers & Classifications

Article number 813961 100
EAN / GTIN 4062406069674
Manufacturer number 813961 100

Description

Version:

Slim design with double-T-profile shank. Jaw angle 22°. Drop-forged and hardened. With scale on the jaw.
With non-slip grip.
Adjustable spanner, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Adjustable spanner with coated handle, overall length: 100mm

Adjustable spanner with coated handle, overall length: 100mm

on request
In stock
1,319 pieces in stock
US $ 16.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
627 pieces in stock
US $ 14.14
plus VAT at the current rate Prices plus delivery costs
non-sparking no no
overall length 100 mm 100 mm
overall length 4 inch 4 inch
Grips yes no
Jaw position 22 degrees 22 degrees
Scaling yes yes
Type of product Adjustable spanners Adjustable spanners

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart