{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 100 mm | |
maximum width across flats | 13 mm | |
overall length | 4 inch | |
Jaw position | 22 degrees | |
non-sparking | no | |
Scaling | yes | |
Grips | yes | |
Type of product | Adjustable spanners |
Article number | 813960 100 | |
Manufacturer number | 813960 100 |