Pliers wrench with 2-component grips, overall length: 150mm

Article no.: 813720 150
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
390 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 20 mm
Jaw capacity 0 mm - 27 mm
overall length 150 mm
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813720 150
EAN / GTIN 4003773069928
Manufacturer number 86 05 150

Description

Version:

Parallel guided, smooth jaws; chrome-plated version.
Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
Pliers wrench, chrome plated, multi-component handles.

Application:

Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Note:

Soft jaws available under no. 813725.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart