{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Jaw capacity | 75 mm | |
Type of jaws | Plastic | |
Surface | chrome-plated | |
Type of product | Pipe pliers |
Article number | 813053 250 | |
EAN / GTIN | 4003773078494 | |
Manufacturer number | 81 13 250 | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |