Strap wrench 22/600 mm

Article no.: 811390 22/600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock

Select article variation and quantity

Strap width / strap length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tape width 22 mm
    overall length of the shank 236 mm
    Clamping capacity ⌀ 200 mm
    Band length 600 mm
    Material of tape Non-slip rubber fabric
    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 811390 22/600
    EAN / GTIN 4018754048137
    Manufacturer number 76500001

    Description

    Version:

    Non-slip rubber fabric strap.

    Application:

    For gripping round parts, especially those with larger ⌀.
    For oil and water filters and sensitive screws for ⌀ up to 200 mm.

    Spare part:

    Spare fabric strap for strap wrench see No. 811395.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart