Chain pipe wrench 1/2-212

Article no.: 811200 1/2-212
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain length 420 mm
Handle length 685 mm
Pipe ⌀ 1/2 − 2.1/2 inch
Material Special tool steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 811200 1/2-212
EAN / GTIN 4045197225849
Manufacturer number 811200 1/2-212

Description

Version:

With double-sided toothed jaws. Strong steel chain and solid lever handle. Body and jaws drop-forged.

Material:

Special tool steel; handle painted.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart