This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carbide-tipped hammer drill “7X” SDS-plus, ⌀×overall length: 16X465mm

Article no.: 789057 16X465

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

16 mm
Overall length 465 mm
Working length 400 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 4
Type of product Masonry drill

Identification numbers & Classifications

Article number 789057 16X465
Manufacturer number 2608576170

Description

Version:

4-cutter solid carbide head. Shaped cutters for high drilling performance, long working life and low wear. No digging in when drilling in reinforced concrete.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort. Very smooth action, perfect for truly circular holes. 2+2 flute design for quick clearance of waste material, low vibration, and high stability. Less tiring for the operator and less load on the machine.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart