{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Type of product | Masonry drill |
Article number | 786081 5 | |
EAN / GTIN | 4058546404420 | |
Manufacturer number | 4932480157 |
This article |
Recommendations |
|
---|---|---|
Carbide masonry drill set, Number of drills: 5
on request
In stock
142 pieces in stock
US $ 22.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
147 pieces in stock
US $ 18.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 5 | |
Standard | DIN 8039; ISO 5468 | DIN 8039; ISO 5468 |
Shank | Plain shank | Plain shank |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |