{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 9 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Working length | 80 mm | |
Overall length | 120 mm | |
Shank ⌀ | 9 mm | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 786005 9 | |
Manufacturer number | 2608597664 |
This article |
Recommendations |
|
---|---|---|
“CYL-3” carbide masonry drill, ⌀: 9mm |
on request
In stock
89 pieces in stock
US $ 5.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Standard | DIN 8039; ISO 5468 | DIN 8039; ISO 5468 |
Shank | Plain shank | Plain shank |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |
Shank ⌀ | 9 mm | 9 mm |
Type of product | Masonry drill | Masonry drill |