{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GESIPA® accessories | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.6 Ah | |
Battery voltage | 14.4 V | |
suitable for | GESIPA 14.4 Volt cordless tools | |
Weight per battery | 500 g | |
Type of product | Cordless |
Article number | 770527 2,6 | |
Manufacturer number | 1457269 |