{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Setting force | 13000 N | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 14.4 V | |
Weight including rechargeable battery | 2.1 kg | |
Power supply | Rechargeable battery-powered | |
Type of product | Pop riveter |
Article number | 770520 | |
EAN / GTIN | 4007081260039 | |
Manufacturer number | 1457414 |