{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool stroke | 20 mm | |
for pop rivets in all materials up to | 5 mm | |
Setting force | 10000 N | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 14.4 V | |
Weight including rechargeable battery | 2 kg | |
Power supply | Rechargeable battery-powered | |
Type of product | Pop riveter |
Article number | 770500 | |
EAN / GTIN | 4007081250030 | |
Manufacturer number | 1434898 |