Cordless pop rivet tool M12BPRT, Type: M12BPRT

Article no.: 770450 M12BPRT
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
32 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Tool stroke 20.32 mm
for pop rivets in all materials up to 4.8 mm
Setting force 9000 N
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Weight including rechargeable battery 2.1 kg
Power supply Rechargeable battery-powered
Type of product Pop riveter

Identification numbers & Classifications

Article number 770450 M12BPRT
EAN / GTIN 4058546223502
Manufacturer number 4933464405

Description

Version:

Cordless tool for flexible use.

Advantage:

  • LED illumination of the working area.
  • Integral belt clip.

Supplied with:

Supplied with Li-ion battery No. 073814 MB12 and charger in a plastic case, nozzles 2.4, 3.2, 4.0, 4.8 mm.

Note:

See No. 073814, 073815, 073829, 073839 and 073840 for suitable spare batteries and chargers. A version without battery and without charger can be found under No. 770450 M12BPRT-0.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart