“NTX” hand pop riveter

Article no.: 770205
plus VAT at the current rate Prices plus delivery costs
on request
In stock
101 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 260 mm
for pop rivets aluminium, copper 2.4 mm - 5 mm
for pop rivets steel, stainless steel 2.4 mm - 5 mm
Tool stroke 8 mm
Weight 575 g
Type of product Hand pop riveter

Identification numbers & Classifications

Article number 770205
EAN / GTIN 4007081050012
Manufacturer number 1434040

Description

Version:

First-class hand pop riveter of high-quality die-cast aluminium, handles of forged CrV steel. Pleasant to work with thanks to the reduced force requirement and damping when snapping off.

Supplied with:

Nozzles 10/18, 10/24, 10/32.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart