General-purpose scissors with titanium coating, overall length: 135mm

Article no.: 769240 135
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,047 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 135 mm
Type of product Scissors

Identification numbers & Classifications

Article number 769240 135
EAN / GTIN 4045197485434
Manufacturer number 769240 135

Description

Version:

Sturdy and handy universal general-purpose scissors with ergonomic 2-component handles. Titanium coating on the blades (of non-rusting stainless steel) ensures very good cutting characteristics and long working life.

Application:

Paper, card, leather, rubber, film, plastic, fabric, and much more.

Downloads & documents

Compare with similar products

This article


Recommendations


General-purpose scissors with titanium coating, overall length: 135mm

General-purpose scissors with titanium coating, overall length: 135mm

on request
In stock
3,047 pieces in stock
US $ 22.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,071 pieces in stock
US $ 26.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,375 pieces in stock
US $ 29.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,253 pieces in stock
US $ 28.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,972 pieces in stock
US $ 31.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,093 pieces in stock
US $ 31.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
448 pieces in stock
US $ 32.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
789 pieces in stock
US $ 31.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,026 pieces in stock
US $ 36.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,100 pieces in stock
US $ 24.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
296 pieces in stock
US $ 33.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
391 pieces in stock
US $ 58.69
plus VAT at the current rate Prices plus delivery costs
Type of cutter upper blade smooth, lower blade serrated
overall length 135 mm 175 mm 210 mm 200 mm 235 mm 225 mm 250 mm 210 mm 250 mm 200 mm 200 mm 300 mm
Surface chrome-plated
Type of product Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart