Patterns snips with 2-component handles, left-hand cutting, overall length: 260mm

Article no.: 767010 260
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 260 mm
Length cutter 40 mm
Application type left-hand cutting
Type of product Scissors

Identification & Classification

Article number 767010 260
Copy
EAN / GTIN 4010220022771
Copy
Manufacturer number D27L
Copy
Manufacturer BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Micro-serrated. Snip jaws made ofstainless steel (HRC 58 − 60), handles of sheet steel, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart