Ideal snips with HSS blades, left-hand cutting, overall length: 260mm

Article no.: 766360 260
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 260 mm
Length cutter 33 mm
Application type left-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 766360 260
EAN / GTIN 4010220000281
Manufacturer number D27AHL

Description

Version:

Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
Snip jaws with HSS blades (HRC 65). Particularly long blade service life. Handles of sheet steel, nickel-plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


Ideal snips with HSS blades, left-hand cutting, overall length: 260mm

Ideal snips with HSS blades, left-hand cutting, overall length: 260mm

on request
In stock
17 pieces in stock
US $ 337.35
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 51.74
plus VAT at the current rate Prices plus delivery costs
overall length 260 mm 260 mm
Length cutter 33 mm 33 mm
Application type left-hand cutting left-hand cutting
Type of product Scissors Scissors

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart