Curved blade tin snips 275 mm

Article no.: 761600 275
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 275 mm
Length cutter 40 mm
Application type left-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 761600 275
EAN / GTIN 4010220020111
Manufacturer number D208-275L

Description

Version:

Drop-forged. Bright finished head, bent and open painted handles. Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal.

Application:

For circular and curved cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart