{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SUPERCRAFT | |
Hammer head ⌀ | 60 mm | |
Series | SUPERCRAFT® | |
Head length with inserts | 145 mm | |
Overall length | 390 mm | |
Weight | 1.625 kg | |
Material of insert | Nylon, white, hard | |
Material of the handle | 3-component handle | |
Surface | Powder coated paint finish | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 755000 60 | |
Manufacturer number | 3389.060 |