{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 35 mm | |
Series | SUPERCRAFT | |
Head length with inserts | 110 mm | |
Overall length | 295 mm | |
Weight | 0.69 kg | |
Material of body | Steel tube | |
Material of insert | Nylon, white, hard | |
Material of the handle | Steel tube | |
Surface | Powder coated paint finish | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754900 35 | |
EAN / GTIN | 4030618301691 | |
Manufacturer number | 3377.035 |
This article |
Recommendations |
|
---|---|---|
Dead-blow hammer with steel tube handle, Hammer head ⌀: 35mm
on request
In stock
367 pieces in stock
US $ 81.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
376 pieces in stock
US $ 65.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 295 mm | 290 mm |
Weight | 0.69 kg | 0.45 kg |
Hammer head ⌀ | 35 mm | 35 mm |
Material of insert | Nylon, white, hard | plastic sheathed |
Material of body | Steel tube | Steel |
Material of the handle | Steel tube | Steel |
Type of product | Hammer | Hammer |