Dead-blow hammer with copper inserts Superglas handle, Hammer head ⌀: 24mm

Article no.: 754820 24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 24 mm
Series PB 308 Cu
Head length with inserts 81 mm
Handle length 265 mm
Overall length 290 mm
Weight 0.41 kg
Material of body Steel
Material of insert Copper
Material of the handle Glass fibre
dead-blow yes
Type of product Hammer

Identification numbers & Classifications

Article number 754820 24
EAN / GTIN 7610733269648
Manufacturer number 308.24 CU

Description

Version:

Strong steel central piece (T-piece) with collet and collar for holding the inserts. Inserts made of copper.
With virtually unbreakable handle of SUPERGLASS glass fibre and black plastic grip.
Dead-blow due to additional weights in the hammer body. Upon impact, the weights are thrown downwards and inhibit rebounding.

Application:

For flush, precise blows and impacts for assembly work.

Spare part:

For spare inserts see No. 754760.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart