{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 22 mm | |
Head length with inserts | 75 mm | |
Handle length | 250 mm | |
Overall length | 270 mm | |
Weight | 0.167 kg | |
Material of body | Steel | |
Material of insert | Nylon, white | |
Material of the handle | Hickory wood | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754700 22 | |
EAN / GTIN | 7610733003433 | |
Manufacturer number | 300.1 |
This article |
Recommendations |
||
---|---|---|---|
Dead-blow hammer with nylon inserts Hickory handle 22 mm
on request
In stock
572 pieces in stock
US $ 54.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
260 pieces in stock
US $ 25.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
202 pieces in stock
US $ 26.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 0.167 | 0.188 | 0.147 |
Hammer head ⌀ | 22 | 22 | 22 |
Head length with inserts | 75 | 73 | 73 |
dead-blow | yes | ||
Handle length | 250 | 280 | 280 |
Material of insert | Nylon, white | ||
Type of product | Hammer | Hammer | Hammer |