{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 102 | |
Hammer head ⌀ | 22 mm | |
Series | 102 | |
Head length with inserts | 75 mm | |
Handle length | 250 mm | |
Body ⌀ | 22 mm | |
Weight | 0.193 kg | |
Material of insert | Urethane, medium hard | |
Material of the handle | Ash | |
dead-blow | no | |
Inserts can be combined | yes | |
Type of product | Hammer |
Article number | 754200 22 | |
EAN / GTIN | 4013288001498 | |
Manufacturer number | 05000505001 |
This article |
Recommendations |
||
---|---|---|---|
Plastic hammer with polyurethane inserts, Hammer head ⌀: 22mm
on request
In stock
85 pieces in stock
US $ 19.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
US $ 25.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
208 pieces in stock
US $ 26.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 0.193 kg | 0.188 kg | 0.147 kg |
Hammer head ⌀ | 22 mm | 22 mm | 22 mm |
Head length with inserts | 75 mm | 73 mm | 73 mm |
dead-blow | no | ||
Handle length | 250 mm | 280 mm | 280 mm |
Material of the handle | Ash | ||
Type of product | Hammer | Hammer | Hammer |