{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head length with inserts | 92 mm | |
Striking face ⌀ of the inserts | 30 mm | |
Handle length | 260 mm | |
Overall length | 300 mm | |
Weight without inserts | 228 g | |
Colour | red | |
dead-blow | yes | |
Inserts can be combined | yes | |
Type of product | Hammer |
Article number | 752510 30G | |
EAN / GTIN | 4045197976390 | |
Manufacturer number | 752510 30G |
This article |
Recommendations |
||
---|---|---|---|
Soft-faced hammer with plastic inserts, red, Housing ⌀ / material: 30Gmm
on request
In stock
Available in 3-4 working days
42 pieces in stock
42 pieces available in 3-4 working days
US $ 42.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
56 pieces in stock
56 pieces available in 3-4 working days
US $ 50.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
50 pieces in stock
50 pieces available in 3-4 working days
US $ 42.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | red | natural | black |
Overall length | 300 mm | 300 mm | 300 mm |
Head length with inserts | 92 mm | 92 mm | 92 mm |
Striking face ⌀ of the inserts | 30 mm | 30 mm | 30 mm |
Handle length | 260 mm | 260 mm | 260 mm |
Type of product | Hammer | Hammer | Hammer |